Zoro Homepage

Relay, Overload And Start Capacitor Combo

  • Mfr # 881300

  • Zoro # G202348853


product price: $23.15
/ea

Key Features

For Use With
Systems Without Run Capacitors
Features
Prevents Low Voltage Starting Problems
Length
3.50 in
Height
2.50 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881300
Zoro #
G202348853
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Height
2.50 in
Width
7 in

Details

Item
Relay Overload Combination
For Use With
Systems Without Run Capacitors
Features
Prevents Low Voltage Starting Problems

Description

3 N 1 Relay Overload Combination.;Relay, Overload And Start Capacitor Combination.;Replaces Relay, Overload, And Provides A Boost For Hard;Start And Unbalanced Systems.;For Systems Without Run Capacitors.;Prevents Low Voltage Starting Problems.;For Compressors 1/2 Hp, 115V;Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.