
Relay, Pump Motor-12Vdc/ 30A Eee/Eeg
Mfr # 8403735
Zoro # G702295671
product price: $98.49
/ea
Free Shipping & Returns
Key Features
For Use With
Pump Motor
Voltage
12 VDC
Amps
30 A
Length
3 in
Width
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8403735
Zoro #
G702295671
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
10 in
Height
1.50 in
Details
Item
Pump Motor Relay
For Use With
Pump Motor
Voltage
12 VDC
Amps
30 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.