Zoro Homepage

Release, Insidekit, Rod & Cup

  • Mfr # 1221270

  • Zoro # G902213833


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221270
Zoro #
G902213833
UPC #
-
Country of Origin
United States

Description

Inside Release Kit For Walk-In Refrigerators Commonly Found In ;Supermarkets;Application: For Doors Up To 6In (152 Mm) Thick;Used On Walk-In Refrigerator And Freezer Doors;Most Commonly Found In Supermarkets;Color: White Cup;Depth: 2In Cup, 51 Mm Cup;Includes: Rod, Glow-In-The-Dark Knob, Flange, Nut & Cup;Flange & Cup Has Pre-Drilled Mounting Holes;Inside Diameter: 1/2In Center Hole, 5-7/8In Cup, 13 Mm , 149 Mm ;Length: 6-3/4In Rod, 171 Mm Rod;Material(S): Plastic Cup, Steel Rod & Flange;Outside Diameter: 3In Flange;2-1/2In Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.