Zoro Homepage

Repair Kit

  • Mfr # 511051

  • Zoro # G003526535


product price: $36.99
/ea

Key Features

Height
3 in
Width
3.75 in
Length
3 in
Includes
Hot and cold assemblies, brass seats, and hot and cold handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511051
Zoro #
G003526535
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3.75 in
Length
3 in

Details

Item
Repair Kit
Includes
Hot and cold assemblies, brass seats, and hot and cold handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.