Zoro Homepage

Repair Kit

  • Mfr # 511339

  • Zoro # G802279410


product price: $59.99
/ea

Key Features

Height (in)
1 in
Length (in)
3 in
Width (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511339
Zoro #
G802279410
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Length (in)
3 in
Width (in)
2 in

Description

New Style Vacuum Breaker , 3/4" Npt.;For Conbraco Series # 38-200, Our # 56-1142.;# 38-100 Is Old Style And Uses # 51-1484.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.