Zoro Homepage

Repair Kit

  • Mfr # 511454

  • Zoro # G703526774


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Length
7 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511454
Zoro #
G703526774
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Length
7 in
Height
1 in

Description

Red Hat I For 1" & 1-1/4" Valves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.