
Repair Kit Chg
Mfr # 113312
Zoro # G503525144
product price: $69.49
/eaKey Features
Length
15 in
Width
1 in
Height
1 in
Includes
washers, springs, and gaskets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113312
Zoro #
G503525144
UPC #
-
Country of Origin
Unknown
Dimensions
Length
15 in
Width
1 in
Height
1 in
Details
Item
Repair Kit
Includes
washers, springs, and gaskets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.