
Repair Kit (V/B, 1/4"; To 3/8", Watts)
Mfr # 511098
Zoro # G702276809
product price: $68.29
/eaKey Features
For Use With
Vacuum Breaker # 56-1032
Length
3.25 in
Height
1.75 in
Type
NPT
Includes
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511098
Zoro #
G702276809
UPC #
-
Country of Origin
United States
Dimensions
Length
3.25 in
Height
1.75 in
Size
3/8 in
Width
2.25 in
Details
Item
Repair Kit
For Use With
Vacuum Breaker # 56-1032
Type
NPT
Includes
O-Ring
Description
Watts Vacuum Breaker Repaair Kit, 3/8" Npt;3/4" Dia X 11/16" Wide & O-Ring ;For Vacuum Breaker # 56-1032
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.