Zoro Homepage

Replacement Valve Cartridge - Hot

  • Mfr # 511594

  • Zoro # G002279333


product price: $58.85
/ea

Key Features

Length (in)
3.25 in
Height (in)
1 in
Finish
Chrome-plated
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511594
Zoro #
G002279333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (in)
3.25 in
Height (in)
1 in
Width (in)
1 in

Details

Finish
Chrome-plated

Description

Encore;Hot Spindle;Ceramic, Low Lead;For Heavy Duty Faucets And Pre-Rinse Faucets;Except Add-On Faucet.;56-1556, 56-1544, 56-1551, 56-1555, 56-1545,;56-1548, 56-1553;56-1116, 56-1564, 56-1565.;For Lever Handle Repair Kit Order # 22-4474 ;With Screw, 1 Lever, Red & Blue Buttons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.