
Ring 2/3 Oz, Yellow Pk/6 Portion Pal, 6PK
Mfr # 2802629
Zoro # G911297893
product price: $8.95
/pk 6, $1.49/eaKey Features
Overall Height (In.)
2.75 in
Serving Utensil Capacity
0.67 oz
Overall Length
4 in
Shape
Round
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2802629
Zoro #
G911297893
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height (In.)
2.75 in
Overall Length
4 in
Overall Width (In.)
5 in
Size
0.667 oz
Details
Serving Utensil Capacity
0.67 oz
Shape
Round
Material
Plastic
Color
Yellow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.