
RingPortion Pal, 1 Oz, Blk, Pk6, 6PK
Mfr # 2802112
Zoro # G211297784
product price: $8.95
/pk 6, $1.49/eaKey Features
Serving Utensil Capacity
1 oz
Overall Height (In.)
2.75 in
Overall Width (In.)
5 in
Overall Length
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2802112
Zoro #
G211297784
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height (In.)
2.75 in
Overall Width (In.)
5 in
Overall Length
4 in
Details
Serving Utensil Capacity
1 oz
Color
Black
Shape
Round
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.