Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Gun (Heavy Duty)

  • Mfr # 1421237

  • Zoro # G502224673


product price: $74.95
/ea
Sold in multiples of 3 for $224.85

Key Features

Features
Size: 3/32 in, 1/8 in, 5/32 in and 3/16 in
Width
3.25 in
Height
1.25 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421237
Zoro #
G502224673
UPC #
-
Country of Origin
China

Dimensions

Width
3.25 in
Height
1.25 in
Length
11 in

Details

Item
Rivet Gun
Features
Size: 3/32 in, 1/8 in, 5/32 in and 3/16 in

Description

Size: 3/32, 1/8, 5/32, And 3/16" Rivet Diameters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.