Zoro Homepage

Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off

  • Mfr # 421078

  • Zoro # G102254339


product price: $17.85
/ea

Key Features

For Use With
Fits Hole 7/8 in X 1-1/2 in
Features
6 Screw terminals; On/Off Feature; DPDT
Color
Black
Height
1 in
Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421078
Zoro #
G102254339
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3.50 in
Length
4.75 in

Details

Item
Rocker Switch
For Use With
Fits Hole 7/8 in X 1-1/2 in
Features
6 Screw terminals; On/Off Feature; DPDT
Color
Black
Voltage
250 V
Amps
20 A

Description

[ Black Rocker Switch ] [ Fits Hole 7/8" X 1-1/2" ] ;[ On/Off/On ] [ Dpdt(Ctr-Off) ] [ Terminals 6 (Screws) ];[ Amp/Volt 20A/250V ] [ Color Black]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.