Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller, Convex , 1/4-20, 15/16"Od

  • Mfr # 1231268

  • Zoro # G302214515


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length (in)
1 in
Height (in)
1 in
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231268
Zoro #
G302214515
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1 in
Height (in)
1 in
Width (in)
1 in

Description

Color: Silver ;Material: Stainless Steel ;Outer Diameter: 15/16" | 24 Mm ;Thread: 43834

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.