
Rolls, Paper , Add Mach, 12-Pk
Mfr # 1391092
Zoro # G902227458
product price: $7.29
/eaKey Features
Features
Red Warning Signal
Height
3 in
Width
6 in
Length
11.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1391092
Zoro #
G902227458
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3 in
Width
6 in
Length
11.25 in
Details
Item
Paper Roll
Features
Red Warning Signal
Color
White
Description
Color: White | Red Warning Signal ;Length: 150' | 46 M ;Width: 2 1/4" | 57 Mm ;Sold In Quantities Of:: Pack Of 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.