Zoro Homepage

S-Hook Green

  • Mfr # 136253

  • Zoro # G402219571


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

For Use With
Connecting Shelving Units
Color
Green
Width
1.25 in
Length
1.50 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136253
Zoro #
G402219571
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.25 in
Length
1.50 in
Height
0.75 in

Details

Item
S-Hook
For Use With
Connecting Shelving Units
Color
Green
Finish
Epoxy Coated

Description

Epoxy Coated Green S-Hook For Connecting Shelving Units;Without Posts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.