Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Hands Stainless Steel Mandolin

  • Mfr # 59167

  • Zoro # G302305619


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
(7) Interchangeable Blade Cartridges
Width
6.25 in
Features
Composite Frame For Long-Lasting Durability; Dial-A-Slice Thickness Adjustment System Simplifies Setting; Thickness Levels With Ranges From 1 to 8 mm
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59167
Zoro #
G302305619
UPC #
-
Country of Origin
United States

Dimensions

Width
6.25 in
Length
16 in
Height
4.50 in

Details

Item
Safe Hands Mandolin
Material
Stainless Steel
Includes
(7) Interchangeable Blade Cartridges
Features
Composite Frame For Long-Lasting Durability; Dial-A-Slice Thickness Adjustment System Simplifies Setting; Thickness Levels With Ranges From 1 to 8 mm
Blade Material
Ceramic

Description

Jaccard With Ceramic;Blades. ;Dial-A-Slice Thickness Adjustment System Simplifies Setting;Thickness Levels With Ranges From 1 To 8Mm. ;Includes 7 Interchangable Blade Cartridges: ;-Straight Blade ;-Waffle Blade ;-(5) Julienne Blades (2Mm, 4Mm, 6Mm, 8Mm, 10Mm). ;Dishwasher Safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.