Zoro Homepage

Safety Cover

  • Mfr # 761023

  • Zoro # G202302336


product price: $53.35
/ea

Key Features

For Use With
For 11 in & 12 in Blades
Length
12 in
Width
12 in
Height
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761023
Zoro #
G202302336
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Height
1.30 in

Details

Item
Slicer Knife Cover
For Use With
For 11 in & 12 in Blades

Description

Slicer Knife Cover For 11" & 12" Blades;Globe Slicer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.