Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Valve

  • Mfr # 541136

  • Zoro # G702305677


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Pilot Inlet
1/8 FPT
Width (in)
2.875 in
Inlet (in)
0.4375 in
Gas Type
Natural and Liquid Propane
Outlet
1/4 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541136
Zoro #
G702305677
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2.875 in
Length (in)
5 in
Height (in)
2 in
Connection Size
3/8 FPT

Details

Pilot Inlet
1/8 FPT
Inlet (in)
0.4375 in
Gas Type
Natural and Liquid Propane
Outlet
1/4 NPT
Pilot Outlet
1/8 FPT

Description

Baso Safety Kit,;[Nat/Lp ] [ 3/8" Fpt] [ Safety ] [ 1/8" Fpt Pilot In/Out ] ;[ Width 2-7/8" ] [ 163,000 Btu ][ Brand Baso ] ;[ Mfg# H15Ar-3 ];Includes Bracket, 3 Elbows, Pipe Nipple And Bushing. ;New Style Has Thermocouple Inlet 90 Degrees To Gas In/Out.;Vulcan/Wolf;Oven Ch & Chss From 1980-89~; F, Fs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.