
Scoop, Skimmer , #10, 8X6, 13.5Hdl
Mfr # 2261128
Zoro # G302237910
product price: $16.15
/eaKey Features
Overall Length
19.75 in
Handle Length
13-1/2 in
Overall Width (In.)
8 in
Overall Height (In.)
1.75 in
Type
Fine Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2261128
Zoro #
G302237910
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19.75 in
Handle Length
13-1/2 in
Overall Width (In.)
8 in
Overall Height (In.)
1.75 in
Size
#10
Details
Item
Skimmer Scoop
Type
Fine Mesh
Finish
Nickel-Plated
Description
Length: 13 1/2" Handle | 343 Mm Handle ;Width: 8" | 203 Mm ;Size: #10 Fine Mesh . ;Plating: Nickel-Plated ;Depth: 6" | 152 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.