
Screw, 1-Way , 10-24Thd, 1-1/16"Cp
Mfr # 7151017
Zoro # G802306147
product price: $0.15
/eaSold in multiples of 50 for $7.50
Key Features
Length (in)
1.0625 in
Height (in)
0.25 in
Plating
Chrome-Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7151017
Zoro #
G802306147
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
1.0625 in
Height (in)
0.25 in
Details
Plating
Chrome-Plated
Material
Steel
Description
Material: Steel ;Length: 1 1/16" ;Plating: Chrome-Plated ;Thread: 41571
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.