Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw , 10-24X5-8, Fhp, Ms, S/S

  • Mfr # 6231114

  • Zoro # G502305297


product price: $0.16
/ea
Sold in multiples of 39 for $6.24

Key Features

Material
Stainless Steel
Length (in)
0.75 in
Height (in)
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6231114
Zoro #
G502305297
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
0.75 in
Height (in)
0.38 in

Details

Material
Stainless Steel

Description

Material: Stainless Steel ;Length: 5/8" ;Thread: 41571

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.