
Screw, 262345
Mfr # 262345
Zoro # G402239258
product price:Â $0.40
/ea
Sold in multiples of 20 for $8.00
Key Features
For Use With
For 6-32 X 1/4 in PHL Pan Head MS 18-8SS Use # 26-2989; For 8-32 X 1/4 in S/S Use # 26-2899
Features
10-32 X 1/4 in Pan Head Zinc Plated Slotted
Width
0.10 in
Length
0.10 in
Height
0.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
262345
Zoro #
G402239258
UPC #
-
Country of Origin
United States
Dimensions
Width
0.10 in
Length
0.10 in
Height
0.30 in
Details
Item
Screw
For Use With
For 6-32 X 1/4 in PHL Pan Head MS 18-8SS Use # 26-2989; For 8-32 X 1/4 in S/S Use # 26-2899
Features
10-32 X 1/4 in Pan Head Zinc Plated Slotted
Description
, 10-32 X 1/4" Pan Head Zinc Plated Slotted/Philips;Sold Each;For 6-32 X 1/4" Phl Pan Head Ms 18-8Ss Use # 26-2989;For 8-32 X 1/4" S/S Use # 26-2899
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.