Zoro Homepage

Screw Driver-One Way 2Pin

  • Mfr # 136601

  • Zoro # G602224641


product price: $60.85
/ea

Key Features

Height
1 in
Type
One Way Two Pin
Length
8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136601
Zoro #
G602224641
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Length
8 in
Width
1 in

Details

Item
Screw Driver
Type
One Way Two Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.