
Screw, Mach/Th/Ss (100)
Mfr # 6220804
Zoro # G802303351
product price: $9.55
/eaKey Features
Thread
8-32 X 1/4
Height (in)
2 in
Length (in)
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6220804
Zoro #
G802303351
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
2 in
Length (in)
3 in
Details
Thread
8-32 X 1/4
Material
Stainless Steel
Description
Material: Stainless Steel ;Type: Quantities Of 100 ;Thread: 8-32 X 1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.