Zoro Homepage

Screw, Mach/Th/Ss (100)

  • Mfr # 6220824

  • Zoro # G702303505


product price: $21.89
/ea

Key Features

Width (in)
3 in
Length (in)
4 in
Material
Stainless Steel
Thread
8-32 X 1 1/2
Height (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220824
Zoro #
G702303505
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Length (in)
4 in
Height (in)
2 in

Details

Material
Stainless Steel
Thread
8-32 X 1 1/2

Description

Material: Stainless Steel ;Type: Quantities Of 100 ;Thread: 8-32 X 1 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.