Zoro Homepage

Screw, Mach/Th/Ss (100)

  • Mfr # 6221106

  • Zoro # G502304634


product price: $14.79
/ea

Key Features

Thread
10-32 X 3/8
Width (in)
2 in
Length (in)
3 in
Material
Stainless Steel
Height (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221106
Zoro #
G502304634
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Length (in)
3 in
Height (in)
2 in

Details

Thread
10-32 X 3/8
Material
Stainless Steel

Description

Material: Stainless Steel ;Type: Quantities Of 100 ;Thread: 10-32 X 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.