
Screw, Mach/Th/Ss (100)
Mfr # 6221132
Zoro # G202304101
product price: $34.49
/eaKey Features
Height (in)
3 in
Length (in)
4.25 in
Thread
10-32
Width (in)
4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6221132
Zoro #
G202304101
UPC #
-
Country of Origin
United States
Dimensions
Height (in)
3 in
Length (in)
4.25 in
Width (in)
4 in
Details
Thread
10-32
Material
Stainless Steel
Description
Material: Stainless Steel ;Type: Quantities Of 100 ;Thread: 10-32 X 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.