Zoro Homepage

Screw, No 10-32 X 5/16, Brass

  • Mfr # 2531416

  • Zoro # G202232442


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Features
Replacement Screws For D1/D18, D33 Thermostats
Width
0.25 in
Height
0.25 in
Material
Brass
Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531416
Zoro #
G202232442
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Height
0.25 in
Length
0.25 in

Details

Item
Slotted Head Machine Screw
Features
Replacement Screws For D1/D18, D33 Thermostats
Material
Brass

Description

Material: Brass ;Length: 5/16" | 8 Mm ;Type: Replacement Screws For D1/D18, D33 Thermostats |;Slotted Head Machine Screw ;Thread: 11963

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.