
Screw, Phlp, #10-24Thd , S/S, 25Pk
Mfr # 6231014
Zoro # G902305095
product price: $1.75
/eaSold in multiples of 5 for $8.75
Key Features
Length (in)
2 in
Thread
10-24 Male
Height (in)
0.25 in
Width (in)
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6231014
Zoro #
G902305095
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
2 in
Height (in)
0.25 in
Width (in)
2 in
Details
Thread
10-24 Male
Material
Stainless Steel
Description
Material: Stainless Steel ;Length: 3/8" | 10 Mm ;Type: Phillips Head ;Thread: 10-24 Male ;Sold In Quantities Of:: Pack Of 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.