Zoro Homepage

SCREW, SHOULDER (KIT)

  • Mfr # 2801447

  • Zoro # G605832423


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Includes
(4) Washers; (4) Phillips Head Screws; (2) Frames; (4) Flat Head Screws
Length
7 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801447
Zoro #
G605832423
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
7 in
Height
1 in

Details

Item
Shoulder Screw Kit
Includes
(4) Washers; (4) Phillips Head Screws; (2) Frames; (4) Flat Head Screws

Description

LENGTH: 5" / 127 mm; INCLUDES: (4) WASHERS, (4) PHILLIPS HEAD SCREWS, (2); FRAMES, (4) FLAT HEAD SCREWS; INSTRUCTIONS INCLUDED: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.