Zoro Homepage

Screw, Sm/Th/Ss (100)

  • Mfr # 6121020

  • Zoro # G802303290


product price: $26.19
/ea

Key Features

Height (in)
2 in
Material
Stainless Steel
Thread
10 X 1 1/4
Width (in)
3 in
Length (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121020
Zoro #
G802303290
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
2 in
Width (in)
3 in
Length (in)
4 in

Details

Material
Stainless Steel
Thread
10 X 1 1/4

Description

Material: Stainless Steel ;Type: Quantities Of 100 ;Thread: 10 X 1 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.