Zoro Homepage

Screw, Sm/Th/Ss (100)

  • Mfr # 6121220

  • Zoro # G802304129


product price: $35.79
/ea

Key Features

Features
12 X 1 1/4 Thread
Length
3.50 in
Material
Stainless Steel
Height
2.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121220
Zoro #
G802304129
UPC #
-
Country of Origin
United States

Dimensions

Length
3.50 in
Height
2.50 in
Width
3 in

Details

Item
Screw
Features
12 X 1 1/4 Thread
Material
Stainless Steel

Description

Material: Stainless Steel ;Type: Quantities Of 100 ;Thread: 12 X 1 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.