Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Tmprprf , #10-24Thd, 25Pk

  • Mfr # 6231015

  • Zoro # G002304950


product price: $23.19
/ea

Key Features

Length (in)
3 in
Material
Stainless Steel
Thread
10-24 Male
Height (in)
0.25 in
Width (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6231015
Zoro #
G002304950
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3 in
Height (in)
0.25 in
Width (in)
1 in

Details

Material
Stainless Steel
Thread
10-24 Male

Description

Material: Stainless Steel ;Length: 3/8" | 10 Mm ;Type: Tamperproof Screws ;Thread: 10-24 Male ;Sold In Quantities Of:: Pack Of 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.