Zoro Homepage

Sensor, Occupancy , 3 Pc Kit

  • Mfr # 2531312

  • Zoro # G902230045


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length (in)
9 in
Width (in)
5 in
Height (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531312
Zoro #
G902230045
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
9 in
Width (in)
5 in
Height (in)
3 in

Description

Voltage: 120 V Ac | 277 V Ac ;Electrical Wattage: 0-1200 Load Limit With Ballast @ 277V |;0-800 Load Limit With Ballast Or Tungsten @ 120V ;Temperature Range: -40 To 55 C | -40 To 131 F ;Includes: Adj. Extender Module For Light Fixtures Mountin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.