Zoro Homepage

Service Valve

  • Mfr # 561390

  • Zoro # G402310780


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Features
Brazed; 2-3/8 in Long Tube
Height
0.50 in
Width
0.50 in
Length
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561390
Zoro #
G402310780
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Width
0.50 in
Length
3-1/8 in

Details

Item
Economy Service Valve
Features
Brazed; 2-3/8 in Long Tube

Description

Economy S;1/8" Tube, 5/16" Step;Must Be Brazed On.;Tube 2-3/8" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.