Zoro Homepage

Shaker-Sea Salt, Natural Cut Fries

  • Mfr # 8011092

  • Zoro # G802328125


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.75 in
Overall Width (In.)
6.75 in
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011092
Zoro #
G802328125
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.75 in
Overall Width (In.)
6.75 in
Overall Height (In.)
5 in

Details

Item
Sea Salt Shaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.