Zoro Homepage

Sharpener, Asian-Style Kn Ife

  • Mfr # 2802277

  • Zoro # G003526047


product price: $30.85
/ea

Key Features

Height
0.75 in
Length
5.5 in
Blade Type
Knife
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802277
Zoro #
G003526047
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Length
5.5 in
Width
2.3 in

Details

Blade Type
Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.