Zoro Homepage

Shelf Clip

  • Mfr # 98961

  • Zoro # G702353678


product price: $7.89
/ea

Key Features

Width (in)
2 in
Height (in)
2 in
Length (in)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98961
Zoro #
G702353678
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Height (in)
2 in
Length (in)
0.5 in

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.