
Shelf, Drain(S/S, Trivet, 1 3 Sz)
Mfr # 1331803
Zoro # G602224870
product price: $18.95
/eaKey Features
For Use With
Fits Third-Size Phu Pans
Width
4.50 in
Length
10.50 in
Height
0.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331803
Zoro #
G602224870
UPC #
-
Country of Origin
United States
Dimensions
Width
4.50 in
Length
10.50 in
Height
0.25 in
Details
Item
Drain Shelf
For Use With
Fits Third-Size Phu Pans
Material
Stainless Steel
Description
Drain Shelf Third-Size, Stainless Steel;Material(S): Stainless Steel;Note: Fits Third-Size Phu Pans;Weight: 0.547 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.