Zoro Homepage

Shelf, Wall , 36"W X 12"D, S/S

  • Mfr # 2801915

  • Zoro # G802246498


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Width
14.50 in
Depth
39 in
Height
5 in
Material
Stainless Steel
Standards
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801915
Zoro #
G802246498
UPC #
-
Country of Origin
United States

Dimensions

Width
14.50 in
Depth
39 in
Height
5 in

Details

Item
Wall Shelf
Material
Stainless Steel
Standards
NSF Certified

Description

Material: Stainless Steel ;Width: 36" | 915 Mm ;Height: 38 Mm | 1 1/2" Backsplash ;Depth: 12" | 305 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.