
Shelf, Wall , 36"W X 16"D, S/S
Mfr # 2801910
Zoro # G702246789
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Width
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2801910
Zoro #
G702246789
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5 in
Width
36 in
Description
Material: Stainless Steel T430 18 Gauge ;Width: 36" | 914 Mm ;Height: 1 1/2" Backsplash | 38 Mm Backsplash ;Depth: 16" | 406 Mm ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.