Zoro Homepage

Shelf, Wall , 72"W X 16"D, S/S

  • Mfr # 2801913

  • Zoro # G102246983


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
75 in
Height
6 in
Material
T430 Stainless Steel
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801913
Zoro #
G102246983
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
75 in
Height
6 in

Details

Item
Wall Shelf
Material
T430 Stainless Steel
Gauge
18 ga
Standards
NSF Certified

Description

Material: Stainless Steel T430 18 Gauge ;Width: 72" | 1829 Mm ;Height: 1 1/2" Backsplash | 38 Mm Backsplash ;Depth: 16" | 406 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.