Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe, Adjustable (Mixer) For Hobart

  • Mfr # 2051099

  • Zoro # G704885160


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051099
Zoro #
G704885160
UPC #
-
Country of Origin
United States

Description

color: white material: nylon length: 1 1/4" | 31 mm width: 5/8" | 16 mm depth: 1/2" | 13 mm screw centers: 3/4" | 19 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.