Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shredder Plate

  • Mfr # 262618

  • Zoro # G102243555


product price: $56.49
/ea

Key Features

Length (in)
9.25 in
Height (in)
0.25 in
Width (in)
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262618
Zoro #
G102243555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (in)
9.25 in
Height (in)
0.25 in
Width (in)
9.25 in

Description

#12 , 5/16", # 26-2618;Components For #12 Attachment:;#12 Knife Holder With Ss "S" Knife, # 26-1517;#12 Disc Holder, # 26-1518;#12 , 3/32", # 26-1519;#12 , 3/16", # 26-1520;#12 , 1/4", 3 26-1521;#12 , 5/16", # 26-2618;#12 , 1/2", # 26-1522;#12 Greater Plate, # 26-1523

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.