Zoro Homepage

Sight Glass Sgn6 S

  • Mfr # 881002

  • Zoro # G602344943


product price: $41.25
/ea

Key Features

For Use With
All HFC and HCFC Refrigerants
Features
1/4 in ODF Solder
Max. Working Pressure (PSI)
500 psi
Height
1.50 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881002
Zoro #
G602344943
UPC #
-
Country of Origin
China

Dimensions

Height
1.50 in
Length
5 in
Width
1.25 in

Details

Item
Sight Glass Moisture Indicator
For Use With
All HFC and HCFC Refrigerants
Features
1/4 in ODF Solder
Max. Working Pressure (PSI)
500 psi

Description

Sgn Sight Glass Moisture Indicator;For All Hfc And Hcfc Refrigerants;Max Working Pressure 500 Psig;Sgn 6S, Odf Solder 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.