Zoro Homepage

Sign, Emergncy Exit Only , 7X10

  • Mfr # 2801314

  • Zoro # G102243821


product price: $9.75
/ea

Key Features

Color
White/Red
Width
7 in
Length
10 in
Material
Vinyl Pressure Sensitive with Adhesive Backing
Height
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801314
Zoro #
G102243821
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
10 in
Height
0.01 in

Details

Item
Sign
Color
White/Red
Material
Vinyl Pressure Sensitive with Adhesive Backing

Description

Color: White | Red Lettering ;Material: Vinyl Pressure Sensitive W/ Adhesive Backing ;Length: 7" | 178 Mm ;Width: 10" | 254 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.