Zoro Homepage

Silicone Sealant

  • Mfr # 851117

  • Zoro # G402342125


product price: $35.75
/ea

Key Features

Height (in)
3 in
Color
Red
Temperature Range
-85? to 400? F
Width (in)
3 in
Capacity (oz)
10.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851117
Zoro #
G402342125
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
3 in
Width (in)
3 in
Length (in)
9 in

Details

Color
Red
Temperature Range
-85? to 400? F
Capacity (oz)
10.3 oz
Material
Silicone
Food Grade
Yes

Description

Red 500°F 10.3 Oz Cartridge Food Grade;;White 350°F 85-1091 3 Oz Tube, 85-1115 10.3 Oz Cartridge;Clear 350°F 85-1094 3 Oz Tube, 85-1116 10.2 Oz Cartridge;Aluminum 350°F 85-1095 10.3 Oz Cartridge;Red 500°F 85-1092 2.8 Oz Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.