
Sink, Hand , S/S, W/Faucet, 12"W
Mfr # 1171386
Zoro # G202224676
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Features
3-1/2 in Gooseneck Spout; Lead Free
Width
13 in
Type
Wall Mount
Height
14 in
Inlet Type
NPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1171386
Zoro #
G202224676
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Height
14 in
Inlet Size
1/2 in
Length
17.50 in
Details
Item
Hand Sink
Features
3-1/2 in Gooseneck Spout; Lead Free
Type
Wall Mount
Inlet Type
NPS
Material
Stainless Steel
Standards
NSF Certified
Includes
Faucet; Drain with Basket and Wall Mounting Hardware
Description
Material: Stainless Steel ;Length: 3 1/2" Gooseneck Spout ;Width: 12" ;Height: 10 3/8" ;Includes: Faucet, Drain W/Basket And Wall Mounting Hardware;1/4 Turn ;Type: Wall Mount ;Lead Free: Y ;Depth: 16" ;Nsf Certified: Y ;National Pipe Straight: 1/2" ;C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.