Zoro Homepage

SKILLET, OVAL (CAST IRON)

  • Mfr # 1331342

  • Zoro # G805834128


product price: $13.95
/ea

Key Features

Type
Oval
Overall Length (In.)
10.25 in
Material
Cast Iron
Features
Washable
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331342
Zoro #
G805834128
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
10.25 in
Width
7.75 in
Height
1.25 in

Details

Item
Skillet
Type
Oval
Material
Cast Iron
Features
Washable

Description

MATERIAL: CAST IRON; LENGTH: 9 3/4" OVERALL / 248 mm OVERALL; WIDTH: 7 1/4" / 184 mm; TYPE: WASHABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.